| Bore Range [Max] | 1.875 in |
| Hub Dia. | 5 1/4 in |
| Hub Length | 1 29/32 in |
| Outside Dia. | 6.35 in |
| For Hub | 11H-11HS |
| Overall Width | 3 3/4 in |
| Coupling Size | 9 |
| RPM [Max] | 3750 rpm |
| Material | Cast Iron |
| Material Internal Use | Cast Iron |
| Length Through Bore | 3.75 in |
| Material External Use | Cast Iron |
| Finished Bore Size | 2.877 in |
| Weight | 12.3 LB |
| EAN or UPC | 697950278209 |

