- Jackey Set
description
- This JacKey set contains 9 bits in inch sizes: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, ¼. JacKey wrench sets are manufactured from High Carbon steel bar. These wrenches are available in convenient sets which cover a broad range of fractional and metric sizes. Available in Industrial Black finish. A special purpose tool set designed for use with 6 point socket (Allen) head fasteners.
| Inch/Metric | Inch |
| Handle Lengths | 4 in |
| Material | Steel |
| Key Size | 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
| Type | Hex Key |
| No. of Keys | 9 |
| No. of Pieces | 9 |
| Weight | 1.06 LB |
| EAN or UPC | 697950316055 |

