- Jackey Set
description
- This hex key set contains 9 metric keys, short arm series. They come in a kit bag with each separate size in a marked pocket. Hex Key wrenches are manufactured from High Carbon steel bar. These wrenches are available in convenient sets which cover a broad range of fractional and metric sizes in Industrial Black finish. A special purpose tool designed for use with 6 point socket (Allen) head fasteners.
| Material | Steel |
| Inch/Metric | Metric |
| No. of Keys | 9 |
| No. of Pieces | 9 |
| Type | Short Arm |
| Key Size | 2, 2.5, 3, 4, 5, 6, 8, 10 |
| Weight | 0.58 LB |
| EAN or UPC | 697950316024 |

