- 9" Conveyor Diameter
- 10 ft Length
- 10 ga. Thickness
- Flanged Trough Cover
caution
- Metal bowl guards are recommended for all applications
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
| Steel Thickness | 10 ga. |
| Type | Flanged |
| Length | 10 ft |
| Conveyor Dia. | 9 in |
| Weight | 71.0 LB |

