- 9" Conveyor Diameter
- 5 ft Length
- 16 ga. Thickness
- Flanged Trough Cover
caution
- Consult Service Center if drive rpm is less than specified minimum rpm.
| Length | 5 ft |
| Conveyor Dia. | 9 in |
| Type | Flanged |
| Steel Thickness | 16 ga. |
| Weight | 16.0 LB |
| EAN or UPC | 697950127361 |

