- 9" Conveyor Diameter
- 10 ft Length
- 14 ga. Thickness
- Plain Trough Cover
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Type | Plain |
| Conveyor Dia. | 9 in |
| Length | 10 ft |
| Steel Thickness | 14 ga. |
| Weight | 35.0 LB |
| EAN or UPC | 69795012742 |

