- 9" Conveyor Diameter
- 10 ft Length
- 14 ga. Thickness
- Plain Semi-Flanged Trough Cover
caution
- Consult Nexen before using nonoriginal facing types
| Type | Plain Semi-Flanged |
| Conveyor Dia. | 9 in |
| Length | 10 ft |
| Steel Thickness | 14 ga. |
| Weight | 41.0 LB |
| Type | Plain Semi-Flanged |
| Conveyor Dia. | 9 in |
| Length | 10 ft |
| Steel Thickness | 14 ga. |
| Weight | 41.0 LB |