- 9 in Conveyor Diameter
- Roller Type
description
- Used to support end bearing and cover when no trough support is required.
features
- Drilling for bronze bearing or flanged ball bearing is standard
| Trough Style | U-Trough |
| Coupling O.D. | 2 in |
| Type | Outside Less Feet |
| Flange Width | 1.625 in |
| Material Thickness | 0.25 in |
| Length Through Bore | 3.8125 in |
| Conveyor Dia. | 9 in |
| Center Distance | 6 1/8 in |
| Bearing Type | Roller |
| Bolt Hole Size | 3/8 in |
| Weight | 9.0 LB |
| EAN or UPC | 697950128085 |

