- 9" Conveyor Diameter
- Thru 10 Ga. Trough Thickness
- End Flange
| Radius | 5 1/8 in |
| Conveyor Dia. | 9 in |
| Flange Width | 13.75 in |
| Bolt Hole Size | 3/8 in |
| Material Thickness | 0.25 in |
| Trough Thickness | Thru 10 Ga. |
| Radius Center Height | 5 7/8 in |
| Weight | 2.4 LB |
| EAN or UPC | 697950128146 |

