- 9" Conveyor Diameter
- 3/16" or 1/4" Trough Thickness
- End Flange
| Conveyor Dia. | 9 in |
| Bolt Hole Size | 3/8 in |
| Radius | 5 1/4 in |
| Trough Thickness | 3/16", 1/4" |
| Flange Width | 13.75 in |
| Radius Center Height | 5 7/8 in |
| Material Thickness | 0.25 in |
| Weight | 2.4 LB |
| EAN or UPC | 697950128153 |

