- 9" Conveyor Diameter
- Steel
- Flange Foot
description
- Trough feet are used to support trough at trough connections.
| Flange Thickness | 0.188 in |
| Conveyor Dia. | 9 in |
| Bolt Hole Spacing - Base | 9 3/8 in |
| Bolt Hole Size - Flange | 0.357 in |
| Bolt Hole Size - Base | 1/2 in |
| Flange Length | 2 1/2 in |
| Material | Steel |
| Weight | 3.0 LB |
| EAN or UPC | 697950128092 |

