- 9" Conveyor Diameter
- Red Rubber Gasket
| Radius Center Height | 5 7/8 in |
| Conveyor Dia. | 9 in |
| Material Thickness | 0.125 in |
| Radius | 5 1/4 in |
| Bolt Hole Size | 3/8 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950131641 |
| Radius Center Height | 5 7/8 in |
| Conveyor Dia. | 9 in |
| Material Thickness | 0.125 in |
| Radius | 5 1/4 in |
| Bolt Hole Size | 3/8 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950131641 |