- 9" Conveyor Diameter
- Saddle Trough Support
- Galvinized
description
- Used to support trough where flange feet cannot be used at connections.
| Flange Length | 2 1/2 in |
| Conveyor Dia. | 9 in |
| Flange Thickness | 3/16 in |
| Bolt Hole Size | 1/2 in |
| Bolt Hole Spacing | 9 3/8 in |
| Weight | 4.0 LB |
| EAN or UPC | 697950131696 |

