- Industrial Black Finish
- Alloy Steel Material
description
- Adjustable wrenches are Drop Forged from Alloy steel bar. These wrenches are available in lengths from 6” to 24” and with maximum capacity ranges from 3/4” through 2-7/16”. Available in Cobalt or Industrial Black finish. These are very convenient general purpose, utility, single end hand tools with 22-1/2 degree angled adjustable openings.
features
- Light Weight Handle
- Satin Nicke lFinish
| Wrench Type | Adjustable |
| Capacity, in [Max] | 0.9375 in |
| Head Angle | 22-1/2° |
| Capacity | 3/4 in |
| Finish | Industrial Black |
| Handle Type | Flat |
| Material | Alloy Steel |
| Inch/Metric | Inch |
| Overall Length | 6 in |
| Weight | 0.28 LB |
| EAN or UPC | 697950133539 |

