- Single Groove FHP Sheave
- 1.75 in OD
- For 3L, 4L, A Belt Cross Section
- 1/2 in Bore
applications
- Fractional horsepower sheaves for light duty applications
features
- Precision machined grooves
- Statically balanced
| Material | Steel |
| Inch/Metric | Inch |
| No. of Grooves | 1 |
| Set Screw Size | 10-24 UNC |
| Pitch Diameter (A) | 1.5 in |
| Belt Cross Section | 3L, 4L, A |
| Finished Bore | 1/2 in |
| Outside Dia. | 1.75 in |
| Bore Type | Finished Bore |
| Overall Length | 1.09375 in |
| Hub Projection | 7/16 in |
| Face Width | 0.656 in |
| O.D. | 1.75 in |
| Construction Internal | Solid |
| Length Through Bore | 0.9375 in |
| Series | AK |
| Thread Test | 1.160 in |
| Pitch Diameter (3L) | 1.16 in |
| Belt Size | A, 3L, 4L |
| Type | FHP |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Hub O.D. | 1.563 in |
| Pitch Dia. | 1.5 in |
| Belt Match | 1 |
| Weight | 0.39 LB |
| EAN or UPC | 697950224121 |

