- 2.2 in Outer Diameter
- 2 in Pitch Diameter
- Finished Bore
applications
- Fractional horsepower sheaves for light duty applications
features
- Precision machined grooves
- Statically balanced
| Key Way Size | 3/16 X 3/32 in |
| Thread Test | 1.660 in |
| Pitch Dia. | 2 in |
| Hub O.D. | 1.75 in |
| Belt Match | 1 |
| Material External Use | Steel |
| Belt Size | A, 3L, 4L |
| Length Through Bore | 0.9375 in |
| Inch/Metric | Inch |
| Overall Length | 1.09375 in |
| Series | AK |
| Type | FHP |
| No. of Grooves | 1 |
| Material | Steel |
| Pitch Diameter (A) | 2 in |
| Pitch Diameter (3L) | 1.66 in |
| Construction Internal | Solid |
| Material Internal Use | Carbon Steel |
| Set Screw Size | 1/4-20 UNC |
| Bore Type | Finished Bore |
| Belt Cross Section | 3L, 4L, A |
| O.D. | 2.2 in |
| Outside Dia. | 2.2 in |
| Face Width | 0.656 in |
| Finished Bore | 3/4 in |
| Hub Projection | 7/16 in |
| Weight | 0.6 LB |
| EAN or UPC | 697950224312 |

