- Single Groove FHP Sheave
- 3.55 in OD
- For 3L, 4L, A Belt Cross Section
- 3/4 in Bore
applications
- Fractional horsepower sheaves for light duty applications
features
- Precision machined grooves
- Statically balanced
| Key Way Size | 3/16 X 3/32 in |
| Hub O.D. | 2.25 in |
| Belt Cross Section | 3L, 4L, A |
| Pitch Diameter (3L) | 2.96 in |
| Construction Internal | Web |
| O.D. | 3.55 in |
| Bore Type | Finished Bore |
| Set Screw Size | 1/4-20 UNC |
| Series | AK |
| Material Internal Use | Cast Iron |
| No. of Grooves | 1 |
| Inch/Metric | Inch |
| Pitch Dia. | 3.3 in |
| Type | FHP |
| Pitch Diameter (A) | 3.3 in |
| Material External Use | Cast Iron |
| Finished Bore | 3/4 in |
| Face Width | 0.75 in |
| Weight | 1.2 LB |
| EAN or UPC | 697950227320 |

