Skip to content Skip to navigation menu
Cast Iron 4.25 in OD Finished Bore Sheave

AK44 3/4

Cast Iron 4.25 in OD Finished Bore Sheave
Item #102135928
  • 4.25 in Outer Diameter
  • 4 in Pitch Diameter
  • Finished Bore
Cast Iron 4.25 in OD Finished Bore Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.25 in Outer Diameter
  • 4 in Pitch Diameter
  • Finished Bore

applications

  • Fractional horsepower sheaves for light duty applications

features

  • Precision machined grooves
  • Statically balanced
Hub O.D. 2.25 in
Type FHP
Pitch Diameter (3L) 3.66 in
Length Through Bore 1.15625 in
Material Internal Use Cast Iron
Pitch Dia. 4 in
Outside Dia. 4.25 in
Pitch Diameter (A) 4 in
Overall Length 1.21875 in
Belt Size A, 3L, 4L
Series AK
O.D. 4.25 in
Set Screw Size 1/4-20 UNC
Belt Cross Section 3L, 4L, A
Material External Use Cast Iron
Key Way Size 3/16 X 3/32 in
No. of Grooves 1
Construction Internal Web
Belt Match 1
Face Width 0.75 in
Bore Type Finished Bore
Thread Test 3.660 in
Material Cast Iron
Inch/Metric Inch
Finished Bore 3/4 in
Hub Projection 15/32 in
Weight 1.9 LB
EAN or UPC 697950227498
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison