- 15 Teeth
- 20° Pressure Angle
- 10 Diametral Pitch
- 0.72 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Bore Size [Min] | 0.625 in |
| Length Through Bore | 1.61 in |
| Type | Pinion |
| Gear Ratio | 4:1 |
| Material | Steel |
| Tooth Type | Straight |
| Diametral Pitch | 10 |
| Material External Use | Steel |
| Mounting Distance | 3 7/8 in |
| Inch/Metric | Inch |
| Hub Dia. | 1 7/16 in |
| No. of Teeth | 15 |
| Pitch Diameter | 1.5 in |
| Bore Size [Max] | 0.751 in |
| Spiral Direction | None |
| Hub O.D. | 1.438 in |
| Pressure Angle | 20 ° |
| Hub Projection | 0.866 in |
| Bore Type | Reborable |
| Outside Dia. | 1.776 in |
| Mating Gear Part No. | B1060-4 |
| Size Code | 6015 |
| Bore Size | 0.625 in |
| Face Width (in) | 0.717 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 1.5 in |
| Use With | B1060-4 |
| Ratio | 4 |
| Material Internal Use | Carbon Steel |
| O.D. | 1.778 in |
| Weight | 0.6 LB |
| EAN or UPC | 697950052809 |

