- 20 Teeth
- 20° Pressure Angle
- 10 Diametral Pitch
- 0.78 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Bore Type | Reborable |
| Bore Size [Min] | 0.75 in |
| Pitch Dia. | 2 in |
| Ratio | 3 |
| Pitch Diameter | 2 in |
| Mating Gear Part No. | B1060-3 |
| Mounting Distance | 4 3/8 in |
| Pressure Angle | 20 ° |
| Use With | B1060-3, BS1060-3 |
| Length Through Bore | 2.16 in |
| Face Width (in) | 0.791 in |
| Tooth Type | Straight |
| Material | Steel |
| Size Code | 6020 |
| No. of Teeth | 20 |
| Outside Dia. | 2.265 in |
| Horsepower Output | 4.3 hp |
| O.D. | 2.267 in |
| Type | Pinion |
| Material External Use | Steel |
| Hub O.D. | 1.75 in |
| Spiral Direction | None |
| Hub Projection | 1.333 in |
| Gear Ratio | 3:1 |
| Diametral Pitch | 10 |
| Bore Size [Max] | 0.9385 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Material Internal Use | Carbon Steel |
| Bore Size | 0.75 in |
| Hub Dia. | 1 3/4 in |
| Weight | 1.3 LB |
| EAN or UPC | 697950052823 |

