- 25 Teeth
- 20° Pressure Angle
- 10 Diametral Pitch
- 0.7 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Hub Projection | 3/4 in |
| Material | Steel |
| Mounting Distance | 3 3/8 in |
| Tooth Type | Straight |
| Bore Type | Reborable |
| Hub O.D. | 2 in |
| Hub Dia. | 2 in |
| Length Through Bore | 1.55 in |
| Material Internal Use | Carbon Steel |
| Hardened Teeth | Without Hardened Teeth |
| Material External Use | Steel |
| Gear Ratio | 2:1 |
| Bore Size [Max] | 1.126 in |
| Pitch Dia. | 2.5 in |
| O.D. | 2.74 in |
| Diametral Pitch | 10 |
| Ratio | 2 |
| Bore Size | 0.75 in |
| Type | Pinion |
| No. of Teeth | 25 |
| Mating Gear Part No. | BS1050-2 |
| Use With | BS1050-2 |
| Size Code | 5025 |
| Pressure Angle | 20 ° |
| Face Width (in) | 0.704 in |
| Inch/Metric | Inch |
| Pitch Diameter | 2.5 in |
| Outside Dia. | 2.739 in |
| Bore Size [Min] | 0.75 in |
| Spiral Direction | None |
| Hub Length | 3/4 in |
| Horsepower Output | 3.7 hp |
| Weight | 1.32 LB |
| EAN or UPC | 697950052861 |

