- 0.375 in Drive Size
- 6 in Length
- Chrome Finish
description
- Extensions are attached to the socket on one end and the ratchet on the other. They are used to extend the length of the socket.
| Finish | Chrome |
| Overall Length | 6 in |
| Extension Type | Rigid |
| Drive Size | 0.375 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.2 LB |
| EAN or UPC | 697950215020 |

