- 60 Teeth
- 20° Pressure Angle
- 10 Diametral Pitch
- 0.72 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Type | Gear |
| Gear Ratio | 4:1 |
| Tooth Type | Straight |
| Hub Projection | 1 1/8 in |
| Pitch Dia. | 6 in |
| Hub Dia. | 2 1/2 in |
| Bore Type | Reborable |
| Face Width (in) | 0.72 in |
| No. of Teeth | 60 |
| Hub O.D. | 2.5 in |
| Diametral Pitch | 10 |
| Use With | B1015-4 |
| Ratio | 4 |
| Pressure Angle | 20 ° |
| Bore Size [Min] | 0.875 in |
| Material Internal Use | Carbon Steel |
| Pitch Diameter | 6 in |
| Spiral Direction | None |
| Bore Size | 0.875 in |
| Size Code | 6015 |
| Material | Steel |
| Mating Gear Part No. | B1015-4 |
| Bore Size [Max] | 1.439 in |
| Mounting Distance | 2 1/4 in |
| Outside Dia. | 6.026 in |
| Material External Use | Steel |
| Length Through Bore | 1.63 in |
| Inch/Metric | Inch |
| O.D. | 6.028 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 4.48 LB |
| EAN or UPC | 697950052922 |

