- 90 Teeth
- 20° Pressure Angle
- 10 Diametral Pitch
- 0.86 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Length Through Bore | 1.81 in |
| Material External Use | Steel |
| Hub Projection | 1.313 in |
| Mating Gear Part No. | B1015-6 |
| Ratio | 6 |
| Inch/Metric | Inch |
| Pressure Angle | 20 ° |
| Outside Dia. | 9.016 in |
| Size Code | 9015 |
| Mounting Distance | 2 1/2 in |
| Bore Size [Min] | 1 in |
| Spiral Direction | None |
| Material | Steel |
| Bore Type | Reborable |
| Diametral Pitch | 10 |
| Tooth Type | Straight |
| No. of Teeth | 90 |
| Pitch Diameter | 9 in |
| Hardened Teeth | Without Hardened Teeth |
| Use With | B1015-6 |
| Bore Size | 1 in |
| Type | Gear |
| Hub Dia. | 2 3/4 in |
| Face Width (in) | 0.86 in |
| Gear Ratio | 6:1 |
| Material Internal Use | Carbon Steel |
| Hub O.D. | 2.75 in |
| O.D. | 9.018 in |
| Bore Size [Max] | 1.627 in |
| Pitch Dia. | 9 in |
| Weight | 9.72 LB |
| EAN or UPC | 697950052946 |

