- 3/8 in Drive Size
- 6 Points
- Chrome Socket Type
- 11 Pieces
description
- This is a set of 9 chrome standard sockets, with 6 and 12 point openings. The set also comes with a ratchet, 6” extension and a metal box. Hand Socket Wrenches are drop forged from steel bar. These wrenches are available in drive sizes of ¼”, 3/8”, ½”, 3/4” and 1”. These are special purpose wrenches designed for use in a wide range of sizes and capacities. All have square drives, and drive size is a measure of capacity. As detachable socket wrenches provide an almost endless combination of handles, attachments and sockets, it is possible to assemble a proper tool for almost any type of service within the tool’s capacity.
| Socket Drive Size | 3/8 in |
| No. of Points | 6 |
| Set Includes | B618, 9/16" 6pt Standard Socket, B616, 1/2" 6pt Standard Socket, B614, 7/16" 6pt Standard Socket, B612, 3/8" 6pt Standard Socket, 93, Metal Box, B105, 6" Extension, B52, Ratchet, B1228, 7/8" 12pt Standard Socket, B1226, 13/16" 12pt Standard Socket, B1224, 3/4" 12pt Standard Socket, B1222, 11/16" 12pt Standard Socket, B1220, 5/8" 12pt Standard Socket |
| No. of Pieces | 11 |
| Inch/Metric | Inch |
| Finish | Chrome |
| Socket Type | Chrome |
| Material | Alloy Steel |
| Drive Size | 0.375 in |
| Weight | 2.0 LB |
| EAN or UPC | 697950216294 |

