- 18 Teeth
- 20° Pressure Angle
- 12 Diametral Pitch
- 0.46 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Hub Dia. | 1 1/4 in |
| Bore Size | 0.5 in |
| Spiral Direction | None |
| Bore Size [Max] | 0.626 in |
| Hub Projection | 0.688 in |
| Gear Ratio | 2:1 |
| Length Through Bore | 1.2 in |
| Hub O.D. | 1.25 in |
| Outside Dia. | 1.699 in |
| Horsepower Output | 1 hp |
| Inch/Metric | Inch |
| Diametral Pitch | 12 |
| Type | Pinion |
| Size Code | 3618F |
| No. of Teeth | 18 |
| Pitch Diameter | 1.5 in |
| Material Internal Use | Carbon Steel |
| Tooth Type | Straight |
| Bore Size [Min] | 0.5 in |
| Mating Gear Part No. | B1236-2 |
| Use With | B1236-2, BS1236-2, BS1236-2A |
| Face Width (in) | 0.47 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| O.D. | 1.701 in |
| Material External Use | Steel |
| Ratio | 2 |
| Mounting Distance | 2 1/4 in |
| Bore Type | Reborable |
| Pressure Angle | 20 ° |
| Pitch Dia. | 1.5 in |
| Weight | 0.36 LB |
| EAN or UPC | 697950052960 |

