- 36 Teeth
- 20° Pressure Angle
- 12 Diametral Pitch
- 0.46 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Bore Size | 0.625 in |
| Type | Gear |
| Diametral Pitch | 12 |
| Length Through Bore | 0.88 in |
| O.D. | 3.049 in |
| Horsepower Output | 1 hp |
| Outside Dia. | 3.047 in |
| Bore Type | Reborable |
| Hub O.D. | 1.438 in |
| Pitch Diameter | 3 in |
| Material Internal Use | Carbon Steel |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 36 |
| Mounting Distance | 1 1/2 in |
| Hub Dia. | 1 7/16 in |
| Face Width (in) | 0.46 in |
| Spiral Direction | None |
| Pressure Angle | 20 ° |
| Size Code | 3618F |
| Hub Projection | 1/2 in |
| Mating Gear Part No. | B1218-2 |
| Material | Steel |
| Pitch Dia. | 3 in |
| Bore Size [Min] | 0.625 in |
| Bore Size [Max] | 0.751 in |
| Inch/Metric | Inch |
| Material External Use | Steel |
| Ratio | 2 |
| Tooth Type | Straight |
| Use With | B1218-2, BS1218-2, BS1218-2A |
| Gear Ratio | 2:1 |
| Weight | 0.78 LB |
| EAN or UPC | 697950053042 |

