- 12 Diametral Pitch
- 54 Teeth
- 20 ° Pressure Angle
- 4 1/2" Pitch Diameter
- 5/8" Nominal Bore
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Diametral Pitch | 12 |
| Hardened Teeth | Without Hardened Teeth |
| Size Code | 5418 |
| Mounting Distance | 1 3/4 in |
| Length Through Bore | 1.062 in |
| Bore Size | 0.625 in |
| Spiral Direction | None |
| Material | Steel |
| Type | Gear |
| Hub Dia. | 1 3/4 in |
| Tooth Type | Straight |
| Pitch Diameter | 4.5 in |
| Use With | B1218-3 |
| Ratio | 3:1 |
| Pressure Angle | 20 ° |
| No. of Teeth | 54 |
| Outside Dia. | 4.53 in |
| Weight | 1.42 LB |
| EAN or UPC | 697950053097 |

