- 72 Teeth
- 20° Pressure Angle
- 12 Diametral Pitch
- 0.6 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Mounting Distance | 2 in |
| Face Width (in) | 0.6 in |
| Outside Dia. | 6.022 in |
| Diametral Pitch | 12 |
| Size Code | 7218 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Min] | 0.75 in |
| O.D. | 6.023 in |
| Type | Gear |
| Hub O.D. | 2 in |
| Bore Size [Max] | 1.126 in |
| Use With | B1218-4 |
| Spiral Direction | None |
| Inch/Metric | Inch |
| No. of Teeth | 72 |
| Bore Type | Reborable |
| Pitch Diameter | 6 in |
| Hub Projection | 0.953 in |
| Tooth Type | Straight |
| Hub Dia. | 2 in |
| Bore Size | 0.75 in |
| Material Internal Use | Cast Iron |
| Mating Gear Part No. | B1218-4 |
| Ratio | 4 |
| Length Through Bore | 1.31 in |
| Gear Ratio | 4:1 |
| Material | Cast Iron |
| Pressure Angle | 20 ° |
| Material External Use | Cast Iron |
| Pitch Dia. | 6 in |
| Weight | 3.3 LB |
| EAN or UPC | 697950053110 |

