Skip to content Skip to navigation menu
Bevel Gear

B1272-6

Bevel Gear
Item #100811235
  • 72 Teeth
  • 20° Pressure Angle
  • 12 Diametral Pitch
  • 0.74 in Face Width
  • Reborable
  • 0.75 in Minimum Bore Size
  • 6 in Pitch Diameter
+ Show More + Show Less
Bevel Gear
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 72 Teeth
  • 20° Pressure Angle
  • 12 Diametral Pitch
  • 0.74 in Face Width
  • Reborable

description

  • Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
Material Cast Iron
Hub Projection 0.953 in
Pitch Diameter 6 in
Mating Gear Part No. B1212-6
Bore Size [Max] 1.126 in
Bore Size [Min] 0.75 in
Diametral Pitch 12
Mounting Distance 1 3/4 in
Size Code 7212
Hub O.D. 2 in
Gear Ratio 6:1
Ratio 6
Pressure Angle 20 °
Type Gear
Face Width (in) 0.75 in
Spiral Direction None
Bore Size 0.75 in
O.D. 6.015 in
Inch/Metric Inch
Bore Type Reborable
Tooth Type Straight
Material Internal Use Cast Iron
Hardened Teeth Without Hardened Teeth
Hub Dia. 2 in
Outside Dia. 6.013 in
Material External Use Cast Iron
Length Through Bore 1.31 in
Use With B1212-6
No. of Teeth 72
Pitch Dia. 6 in
Weight 2.64 LB
EAN or UPC 697950053127
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison