- 0.375 in Drive
description
- A universal joint attaches to a ratchet and then the socket is attached to the other end. The joint allows for movement in hard to reach areas.
| Length | 1 3/8 in |
| Socket Drive Size | 3/8 in |
| Finish | Chrome |
| Drive Size | 0.375 in |
| Weight | 0.13 LB |
| EAN or UPC | 697950215150 |

