- 0.375 in Drive Size
- Chrome Finish
- Alloy Steel Material
description
- A chrome speeder with a revolving grip 16” long is used to attach to 3/8” drive sockets.
| Socket Drive Size | 3/8 in |
| Overall Length | 17.25 in |
| Finish | Chrome |
| Drive Size | 0.375 in |
| Weight | 1.08 LB |
| EAN or UPC | 697950215167 |

