- 16 Teeth
- 20° Pressure Angle
- 16 Diametral Pitch
- 0.42 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Pitch Diameter | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub O.D. | 0.875 in |
| Tooth Type | Straight |
| O.D. | 1.167 in |
| Bore Size | 0.4375 in |
| Diametral Pitch | 16 |
| Size Code | 4816 |
| Bore Type | Reborable |
| Pressure Angle | 20 ° |
| Ratio | 3 |
| Mating Gear Part No. | BS1648-3 |
| Bore Size [Max] | 0.6563 in |
| Outside Dia. | 1.165 in |
| Spiral Direction | None |
| Hub Projection | 0.474 in |
| Gear Ratio | 3:1 |
| Pitch Dia. | 1 in |
| Material | Steel |
| Mounting Distance | 2 in |
| Bore Size [Min] | 0.438 in |
| Length Through Bore | 0.92 in |
| No. of Teeth | 16 |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Horsepower Output | 1 hp |
| Face Width (in) | 0.425 in |
| Type | Pinion |
| Use With | BS1648-3 |
| Hub Dia. | 7/8 in |
| Inch/Metric | Inch |
| Weight | 0.13 LB |
| EAN or UPC | 697950053165 |

