- 0.375 in Drive Size
- Chrome Finish
- Alloy Steel Material
description
- A chrome flexible handle with a knurled grip is 7 13/16” long is used to attach to 3/8” drive sockets.
| Socket Drive Size | 3/8 in |
| Finish | Chrome |
| Overall Length | 7.8125 in |
| Drive Size | 0.375 in |
| Weight | 0.59 LB |
| EAN or UPC | 697950215181 |

