- 56 Teeth
- 20° Pressure Angle
- 4 Diametral Pitch
- 1.69 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Pressure Angle | 20 ° |
| Bore Size | 1.25 in |
| Inch/Metric | Inch |
| Hub Dia. | 4 1/4 in |
| Ratio | 4 |
| O.D. | 14.069 in |
| Length Through Bore | 2.88 in |
| Mounting Distance | 4 1/4 in |
| Pitch Diameter | 14 in |
| Type | Gear |
| Material Internal Use | Cast Iron |
| Bore Size [Min] | 1.25 in |
| Hub O.D. | 4.25 in |
| Use With | B414-4 |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 4 |
| Gear Ratio | 4:1 |
| Hub Projection | 1 5/8 in |
| Bore Size [Max] | 2.377 in |
| Mating Gear Part No. | B414-4 |
| Tooth Type | Straight |
| Horsepower Output | 10.9 hp |
| Size Code | 5614 |
| Outside Dia. | 14.035 in |
| Face Width (in) | 1.69 in |
| No. of Teeth | 56 |
| Material | Cast Iron |
| Material External Use | Cast Iron |
| Bore Type | Reborable |
| Pitch Dia. | 14 in |
| Spiral Direction | None |
| Weight | 42.72 LB |
| EAN or UPC | 697950052519 |

