- 15 Teeth
- 20° Pressure Angle
- 5 Diametral Pitch
- 1.7 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Length Through Bore | 2.39 in |
| Spiral Direction | None |
| Gear Ratio | 2:1 |
| Hub O.D. | 2.625 in |
| Material Internal Use | Carbon Steel |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Hub Dia. | 2 5/8 in |
| Face Width (in) | 1.053 in |
| Pitch Dia. | 3 in |
| Mating Gear Part No. | B530-2 |
| Bore Type | Reborable |
| Bore Size [Max] | 1.502 in |
| Tooth Type | Straight |
| Material External Use | Steel |
| O.D. | 3.481 in |
| Pitch Diameter | 3 in |
| Ratio | 2 |
| Type | Pinion |
| Bore Size [Min] | 1 in |
| Use With | B530-2 |
| Hub Projection | 1.281 in |
| Mounting Distance | 4 3/8 in |
| Size Code | 3015 |
| Inch/Metric | Inch |
| Diametral Pitch | 5 |
| Bore Size | 1 in |
| No. of Teeth | 15 |
| Pressure Angle | 20 ° |
| Outside Dia. | 3.24 in |
| Weight | 3.08 LB |
| EAN or UPC | 697950052526 |

