- 0.375 in Drive Size
- Chrome Finish
- Alloy Steel Material
description
- A chrome reversible ratchet is used to attach to 3/8” drive sockets. The ratchet is 8” long.
| Head Type | Solid Head |
| Ratchet Type | Non-Quick Release |
| Overall Length | 8 in |
| Handle Type | Round Serrated |
| Family Name | Reversible Ratchet |
| Drive Size | 0.375 in |
| Finish | Chrome |
| Head Style | Round |
| No. of Teeth | 41 |
| Weight | 0.69 LB |
| EAN or UPC | 697950215198 |

