- 0.375 in Drive Size
- Chrome Finish
- Alloy Steel Material
description
- A chrome reversible ratchet is used to attach to 3/8” drive sockets. The ratchet is 8” long. This is a preassembled ratchet replacement head.
| Family Name | Ratchet Replacement Head |
| Drive Size | 0.375 in |
| Use With | B52 |
| Finish | Chrome |
| Weight | 0.19 LB |
| EAN or UPC | 697950215204 |

