Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Alloy Steel 3/8 in Chrome Ratchet

B54

Alloy Steel 3/8 in Chrome Ratchet
Item #100969775
  • 0.375 in Drive Size
  • Chrome Finish
  • Alloy Steel Material
Alloy Steel 3/8 in Chrome Ratchet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.375 in Drive Size
  • Chrome Finish
  • Alloy Steel Material

description

  • A flexible head ratchet allows for more movement to and flexibility when tightening nuts and bolts. This chrome reversible ratchet is 10 ½” long.
Drive Size 0.375 in
Finish Chrome
Weight 0.7 LB
EAN or UPC 697950374802
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison