- 45 Teeth
- 20° Pressure Angle
- 5 Diametral Pitch
- 1.31 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Bore Size [Min] | 1.25 in |
| Spiral Direction | None |
| Face Width (in) | 1.31 in |
| Length Through Bore | 2.5 in |
| Bore Size [Max] | 2.252 in |
| Pitch Diameter | 9 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Material Internal Use | Carbon Steel |
| Pressure Angle | 20 ° |
| Type | Gear |
| Ratio | 3 |
| Hub O.D. | 3.75 in |
| Tooth Type | Straight |
| Diametral Pitch | 5 |
| Mounting Distance | 3 3/4 in |
| Mating Gear Part No. | B515-3 |
| O.D. | 9.075 in |
| Inch/Metric | Inch |
| Hub Dia. | 3 3/4 in |
| Material External Use | Steel |
| Bore Size | 1.25 in |
| No. of Teeth | 45 |
| Gear Ratio | 3:1 |
| Hub Projection | 1.688 in |
| Pitch Dia. | 9 in |
| Outside Dia. | 9.073 in |
| Size Code | 4515 |
| Use With | B515-3 |
| Bore Type | Reborable |
| Weight | 17.0 LB |
| EAN or UPC | 697950052564 |

