- 60 Teeth
- 20° Pressure Angle
- 5 Diametral Pitch
- 1.7 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Face Width (in) | 1.7 in |
| Hub Projection | 1.563 in |
| Mounting Distance | 3 3/4 in |
| Size Code | 6015 |
| Mating Gear Part No. | B515-4 |
| Inch/Metric | Inch |
| Gear Ratio | 4:1 |
| Pressure Angle | 20 ° |
| Pitch Diameter | 12 in |
| Material Internal Use | Cast Iron |
| Hub O.D. | 4 in |
| Use With | B515-4 |
| Diametral Pitch | 5 |
| Material | Cast Iron |
| Spiral Direction | None |
| Bore Size | 1.25 in |
| O.D. | 12.055 in |
| Pitch Dia. | 12 in |
| Material External Use | Cast Iron |
| Tooth Type | Straight |
| Length Through Bore | 2.63 in |
| Bore Size [Max] | 2.377 in |
| Bore Type | Reborable |
| Ratio | 4 |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 60 |
| Outside Dia. | 12.053 in |
| Type | Gear |
| Bore Size [Min] | 1.25 in |
| Hub Dia. | 4 in |
| Weight | 30.88 LB |
| EAN or UPC | 697950052571 |

