- 15 Teeth
- 20° Pressure Angle
- 6 Diametral Pitch
- 1.21 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Material | Steel |
| Use With | B660-4 |
| Hub Projection | 1 3/4 in |
| Material External Use | Steel |
| Gear Ratio | 4:1 |
| Pressure Angle | 20 ° |
| Ratio | 4 |
| Mounting Distance | 6 3/4 in |
| Material Internal Use | Carbon Steel |
| Size Code | 6015 |
| Pitch Dia. | 2.5 in |
| Outside Dia. | 2.961 in |
| Diametral Pitch | 6 |
| No. of Teeth | 15 |
| Bore Size [Max] | 1.439 in |
| Spiral Direction | None |
| Bore Size [Min] | 1 in |
| Bore Type | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Mating Gear Part No. | B660-4 |
| Inch/Metric | Inch |
| Bore Size | 1 in |
| Length Through Bore | 2.97 in |
| Tooth Type | Straight |
| Pitch Diameter | 2.5 in |
| Horsepower Output | 5.2 hp |
| Type | Pinion |
| O.D. | 2.963 in |
| Hub O.D. | 2.5 in |
| Face Width (in) | 1.214 in |
| Hub Dia. | 2 1/2 in |
| Weight | 3.16 LB |
| EAN or UPC | 697950052595 |

