- 6 Diametral Pitch
- 36 Teeth
- 20 ° Pressure Angle
- 6" Pitch Diameter
- 1 1/8" Nominal Bore
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Hub Dia. | 3 1/4 in |
| Mounting Distance | 3 1/2 in |
| Pitch Diameter | 6 in |
| Bore Size | 1.125 in |
| Material | Steel |
| Diametral Pitch | 6 |
| Use With | B618-2, BS618-2 |
| Ratio | 2:1 |
| Outside Dia. | 6.1 in |
| Hardened Teeth | Without Hardened Teeth |
| Spiral Direction | None |
| Tooth Type | Straight |
| Pressure Angle | 20 ° |
| Size Code | 3618 |
| Type | Gear |
| No. of Teeth | 36 |
| Length Through Bore | 2.25 in |
| Weight | 7.24 LB |

