- 42 Teeth
- 20° Pressure Angle
- 6 Diametral Pitch
- 1.05 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Size Code | 4221 |
| Diametral Pitch | 6 |
| Inch/Metric | Inch |
| Bore Type | Reborable |
| Material Internal Use | Cast Iron |
| Use With | B621-2 |
| Pressure Angle | 20 ° |
| Type | Gear |
| Face Width (in) | 1.05 in |
| Horsepower Output | 5 hp |
| Pitch Dia. | 7 in |
| Bore Size [Max] | 2.002 in |
| Bore Size [Min] | 1.125 in |
| Length Through Bore | 2.3 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 7.096 in |
| Ratio | 2 |
| Material | Cast Iron |
| Gear Ratio | 2:1 |
| Hub O.D. | 3.5 in |
| O.D. | 7.098 in |
| Tooth Type | Straight |
| No. of Teeth | 42 |
| Pitch Diameter | 7 in |
| Hub Dia. | 3 1/2 in |
| Bore Size | 1.125 in |
| Mounting Distance | 3 3/4 in |
| Spiral Direction | None |
| Hub Projection | 1 1/2 in |
| Material External Use | Cast Iron |
| Mating Gear Part No. | B621-2 |
| Weight | 9.54 LB |
| EAN or UPC | 697950052663 |

