- 48 Teeth
- 20° Pressure Angle
- 6 Diametral Pitch
- 1.17 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Hub Dia. | 3 1/4 in |
| Spiral Direction | None |
| Mating Gear Part No. | B624-2 |
| Ratio | 2 |
| Use With | B624-2 |
| Pitch Diameter | 8 in |
| Horsepower Output | 6.1 hp |
| Hub Projection | 1 in |
| Material Internal Use | Carbon Steel |
| Gear Ratio | 2:1 |
| Diametral Pitch | 6 |
| No. of Teeth | 48 |
| Outside Dia. | 8.096 in |
| Mounting Distance | 3 7/16 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Bore Type | Reborable |
| Material External Use | Steel |
| Type | Gear |
| Length Through Bore | 1.89 in |
| Bore Size [Max] | 1.8145 in |
| Face Width (in) | 1.17 in |
| Bore Size | 1.125 in |
| Bore Size [Min] | 1.125 in |
| Material | Steel |
| Pitch Dia. | 8 in |
| Size Code | 4824 |
| Pressure Angle | 20 ° |
| Tooth Type | Straight |
| Hub O.D. | 3.25 in |
| O.D. | 8.098 in |
| Weight | 11.6 LB |
| EAN or UPC | 697950052687 |

