- 16 Teeth
- 20° Pressure Angle
- 8 Diametral Pitch
- 0.84 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Diametral Pitch | 8 |
| O.D. | 2.334 in |
| Hub Projection | 1.207 in |
| Hub Dia. | 1 3/4 in |
| Face Width (in) | 0.833 in |
| Material | Steel |
| Bore Size [Min] | 0.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Mounting Distance | 4 1/4 in |
| Mating Gear Part No. | B848-3 |
| Gear Ratio | 3:1 |
| Bore Size [Max] | 0.9385 in |
| Pressure Angle | 20 ° |
| Bore Size | 0.75 in |
| No. of Teeth | 16 |
| Material External Use | Steel |
| Type | Pinion |
| Ratio | 3 |
| Pitch Dia. | 2 in |
| Bore Type | Reborable |
| Pitch Diameter | 2 in |
| Outside Dia. | 2.33 in |
| Spiral Direction | None |
| Size Code | 4816 |
| Inch/Metric | Inch |
| Material Internal Use | Carbon Steel |
| Hub O.D. | 1.75 in |
| Use With | B848-3 |
| Length Through Bore | 2.08 in |
| Tooth Type | Straight |
| Weight | 1.16 LB |
| EAN or UPC | 697950052700 |

