- 8 Diametral Pitch
- 40 Teeth
- 20 ° Pressure Angle
- 5" Pitch Diameter
- 1" Nominal Bore
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Hardened Teeth | Without Hardened Teeth |
| Horsepower Output | 4.2 hp |
| No. of Teeth | 40 |
| Type | Gear |
| Material | Cast Iron |
| Pitch Diameter | 5 in |
| Ratio | 2:1 |
| Mounting Distance | 2 7/8 in |
| Hub Dia. | 3 in |
| Bore Size | 1 in |
| Size Code | 4020 |
| Pressure Angle | 20 ° |
| Tooth Type | Straight |
| Diametral Pitch | 8 |
| Length Through Bore | 1.844 in |
| Use With | B820-2, BS820-2 |
| Outside Dia. | 5.07 in |
| Spiral Direction | None |
| Weight | 5.0 LB |

