- 64 Teeth
- 20° Pressure Angle
- 8 Diametral Pitch
- 0.84 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Length Through Bore | 1.88 in |
| Bore Type | Reborable |
| Inch/Metric | Inch |
| Bore Size [Min] | 1 in |
| Ratio | 4 |
| Spiral Direction | None |
| Diametral Pitch | 8 |
| Material External Use | Steel |
| Tooth Type | Straight |
| Pressure Angle | 20 ° |
| Bore Size [Max] | 1.927 in |
| O.D. | 8.034 in |
| Hub O.D. | 2.75 in |
| Bore Size | 1 in |
| Hub Dia. | 2 3/4 in |
| Hub Projection | 1 1/4 in |
| Gear Ratio | 4:1 |
| Outside Dia. | 8.033 in |
| Material Internal Use | Carbon Steel |
| Face Width (in) | 0.84 in |
| Mounting Distance | 2 3/4 in |
| Size Code | 6416 |
| Material | Steel |
| No. of Teeth | 64 |
| Pitch Diameter | 8 in |
| Pitch Dia. | 8 in |
| Use With | B816-4 |
| Mating Gear Part No. | B816-4 |
| Hardened Teeth | Without Hardened Teeth |
| Type | Gear |
| Weight | 9.0 LB |
| EAN or UPC | 697950052786 |

