- 3/8 in Drive Size
- 0.591 in Size
description
- A hex bit socket is a type of socket with a hexagon shaped head.
| Hex Size | 5/32 in |
| Drive Size | 0.375 in |
| Material | Alloy Steel |
| Bit Length | 15/16 in |
| Drive Type | Square |
| Socket Drive Size | 3/8 in |
| Socket Series | Replacement Bit |
| Drive End | 5/8 in |
| Overall Length | 2.25 in |
| Inch/Metric | Inch |
| Bit Size | 5/32 in |
| Weight | 0.01 LB |
| EAN or UPC | 697950329444 |

