- 3/8 in Drive Size
- Chrome Socket Type
- 7 Pieces
description
- This is a socket set consisting of 7 hex type sockets on a clip rail. A hex bit socket is a type of socket with a hexagon shaped head.
| No. of Pieces | 7 |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Drive Size | 0.375 in |
| Finish | Chrome |
| Material | Alloy Steel |
| Socket Type | Chrome |
| Weight | 1.0 LB |
| EAN or UPC | 697950216270 |

